045 Original Standard Yield Laser Toner Cartridge, Magenta, 1300 Pages
- Mfr # CRTDG045M
- Zoro # G823363914
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
LBP612Cdw
Printer Brand
Canon
Max. Page Yield
1300 Pages
Print Technology
Laser
Yield Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRTDG045M
- Zoro #
- G823363914
- UPC #
- 13803279870
- Country of Origin
- Japan
Details
- Item
- Toner
- Compatible OEM Model Number
- LBP612Cdw
- Printer Brand
- Canon
- Max. Page Yield
- 1300 Pages
- Print Technology
- Laser
- Yield Type
- Standard
- Printer Model
- imageClass
- Printer Series
- MF630
- Ink/Toner Color
- Magenta
Description
Compatible with Canon imageClass MF630 Series, Also works in imageClass LBP612Cdw, Delivers high-quality results, Genuine Canon cartridge for reliability, Single Cartridge System for easy replacement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.