Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon 0452B003AA (GPR-23) Toner, 26000 Page-Yield, Black 0452B003AA

0452B003AA (GPR-23) Toner, 26000 Page-Yield, Black (Discontinued)

  • Mfr # 0452B003AA
  • Zoro # G6073013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0452B003AA
Zoro #
G6073013
UPC #
13803071450
Country of Origin
Japan

Details

Market Indicator Cartridge No.
GPR-23
Item
Print and Imaging Supplies
Max. Page Yield
26000
Color
Black
Remanufactured Cartridge Number
GPR-23
For Use With
Canon® CLC 1100, 1120, 1150
Compatible OEM Model Number
Canon
Weight
2.067 lbs
Supply Type
Toner
Device Types
Laser Printer

Description

Canon® 0452B003AA (GPR-23) Toner, 26000 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.