046H Original High Yield Laser Toner Cartridge, Cyan, 5000 Pages
- Mfr # CRTDG046HC
- Zoro # G623363961
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Printer Brand
Canon
Max. Page Yield
5000 Pages
Yield Type
High
Compatible OEM Model Number
LBP654Cdw
Printer Series
MF730
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRTDG046HC
- Zoro #
- G623363961
- UPC #
- 13803280029
- Country of Origin
- Japan
- Item
- Toner
- Printer Brand
- Canon
- Max. Page Yield
- 5000 Pages
- Yield Type
- High
- Compatible OEM Model Number
- LBP654Cdw
- Printer Series
- MF730
- Print Technology
- Laser
- Ink/Toner Color
- Cyan
- Printer Model
- imageClass
Description
Compatible with Canon imageClass MF730 Series, Also works in imageClass LBP654Cdw, High-capacity to keep up with your busy printing needs, Genuine Canon cartridge for reliability and high-quality results, Single Cartridge System for easy replacement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.