Shop CANON
See all product information
Create Account
052H Original High Yield Laser Toner Cartridge, Black, 9200 Pages
- Mfr # CRTDG052H
- Zoro # G623364548
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Printer Brand
Canon
Max. Page Yield
9200 Pages
Print Technology
Laser
Ink/Toner Color
Black
Printer Model
imageClass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRTDG052H
- Zoro #
- G623364548
- UPC #
- 13803289152
- Country of Origin
- Japan
Details
- Item
- Toner
- Printer Brand
- Canon
- Max. Page Yield
- 9200 Pages
- Print Technology
- Laser
- Ink/Toner Color
- Black
- Printer Model
- imageClass
- Printer Series
- MF420, LBP210
- Yield Type
- High
Description
Compatible with imageClass LBP214, Also works in MF426 and MF424, High capacity reduces replacement efforts, freeing up your valuable time, Genuine Canon cartridge for optimum print quality, Delivers high-quality results
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.