
0546C002 (PFI-1000) Lucia Pro Ink, 80 mL, Photo Black
Mfr # 0546C002
Zoro # G4584070
product price: $75.55
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
PFI-1000
Remanufactured Cartridge Number
PFI-1000
Compatible OEM Model Number
Canon
For Use With
Canon® imagePROGRAF PRO-1000
Compatibility
Canon imagePROGRAF PRO-1000 Printer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0546C002
Zoro #
G4584070
UPC #
13803262162
Country of Origin
Japan
Details
Market Indicator Cartridge No.
PFI-1000
Item
Print and Imaging Supplies
Color
Photo Black
Remanufactured Cartridge Number
PFI-1000
Compatible OEM Model Number
Canon
For Use With
Canon® imagePROGRAF PRO-1000
Compatibility
Canon imagePROGRAF PRO-1000 Printer
Product Type
Ink Cartridge
Weight
0.3 lbs
Device Types
Wide Format Inkjet Printer
Print Supply Technology
Lucia Pro
Liquid Volume
80 mL
Supply Type
Ink
Description
Canon® 0546C002 (PFI-1000) Lucia Pro Ink, 80 mL, Photo Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.