Shop CANON
See all product information
Create Account
071 Original Standard Yield Laser Toner Cartridge, Black, 1200 Pages
- Mfr # CRTDG071
- Zoro # G323363827
product price:Â
$
98.99
/ea
Key Features
Printer Model
imageClass
Print Technology
Laser
Printer Brand
Canon
Yield Type
Standard
Max. Page Yield
1200 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRTDG071
- Zoro #
- G323363827
- UPC #
- 13803353013
- Country of Origin
- Japan
- Item
- Toner
- Printer Model
- imageClass
- Print Technology
- Laser
- Printer Brand
- Canon
- Yield Type
- Standard
- Max. Page Yield
- 1200 Pages
- Ink/Toner Color
- Black
- Printer Series
- MF270
- Compatible OEM Model Number
- LBP122dw
Description
Compatible with Canon imageClass LBP122dw and MF270 Series, Canon consumables genuinely make a difference, Developed utilizing precise specifications to consistently deliver high-quality results, Recyclable to reduce impact on the environment and local communities
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.