12-Digit Calculator, MP21DX, 2 Color Printing, Sales Tax Key, 9-1/8" X 12" X 3", White
- Mfr # MP21DX
- Zoro # G904924928
product price:Â
$
327.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP21DX
- Zoro #
- G904924928
- UPC #
- 13803006964
- Country of Origin
- China
Description
Canon 12-digit calculator, mp21dx, 2 color printing, sales tax key, 9-1/8" x 12" x 3", white this two-color printing/display desktop calculator features an easy-to-read 12-digit fluorescent display. Quiet, two-color ink ribbon printer generates 3.5 lines per second with positive numbers in black and negative numbers in red. Decimal positions are add mode, 0, 2, 3, 4, 6 and floating. Functions include four-key memory, grand total, mark-up/down, tax calculation tip, sign change, item count, and delta percent calculation. Design includes a spacious keyboard with large keytops and heavy-duty metallic paper holder. Calculator uses a 2-1/4" (57mm) wide plain paper roll. Calculator runs on ac power and weighs 4 lb. functions memory floating/decimal positions add mode 0, 2, 3, 4, 6 grand total mark-up/down tax calculation sign change item count delta percent calculation calculator features heavy duty paper holder this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.