Shop PCI
See all product information
Create Account
Okidata 42918983 Cyan Toner Cartridge 16500 Page Yield For
- Mfr # 42918983-PCI
- Zoro # G0954988
product price:Â
$
67.65
/ea
Key Features
Max. Page Yield
16500 Page
Color
Cyan
Print Technology
Laser
Ink/Toner Color
Cyan
Compatible OEM Model Number
C9650dn, C9650hdn, C9650n
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42918983-PCI
- Zoro #
- G0954988
- UPC #
- 845161033104
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 16500 Page
- Color
- Cyan
- Print Technology
- Laser
- Ink/Toner Color
- Cyan
- Compatible OEM Model Number
- C9650dn, C9650hdn, C9650n
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.