Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon 1241C001 (045) Toner, 1300 Page-Yield, Cyan 1241C001

1241C001 (045) Toner, 1300 Page-Yield, Cyan (Discontinued)

  • Mfr # 1241C001
  • Zoro # G4586310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1241C001
Zoro #
G4586310
UPC #
13803279887
Country of Origin
Japan

Details

Market Indicator Cartridge No.
45
Item
Print and Imaging Supplies
Max. Page Yield
1300
Color
Cyan
Compatible OEM Model Number
Canon
For Use With
Canon® imageCLASS LBP612Cdw, MF632Cdw, MF634Cdw
Remanufactured Cartridge Number
45
Compatibility
Canon ImageCLASS MF632Cdw Printer
Product Type
Toner Cartridge
Weight
1.67 lbs
Supply Type
Toner
Device Types
Laser Printer

Description

Canon® 1241C001 (045) Toner, 1300 Page-Yield, Cyan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.