This item is Discontinued.

Canon 1244C001 (045) High-Yield Toner, 2200 Page-Yield, Magenta 1244C001

1244C001 (045) High-Yield Toner, 2200 Page-Yield, Magenta (Discontinued)

  • Mfr # 1244C001
  • Zoro # G4605332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1244C001
Zoro #
G4605332
UPC #
13803279917
Country of Origin
Japan

Details

Market Indicator Cartridge No.
45
Item
Print and Imaging Supplies
Max. Page Yield
2200
Color
Magenta
Remanufactured Cartridge Number
45
Compatible OEM Model Number
Canon
For Use With
Canon® imageCLASS LBP612Cdw, MF632Cdw, MF634Cdw
Product Type
Toner Cartridge
Compatibility
Canon ImageCLASS MF632Cdw Printer
Weight
1.685 lbs
Supply Type
Toner
Device Types
Laser Printer
Yield Type
High-Yield

Description

Canon® 1244C001 (045) High-Yield Toner, 2200 Page-Yield, Magenta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.