This item is Discontinued.

Canon 1245C001 (045) High-Yield Toner, 2200 Page-Yield, Cyan 1245C001

1245C001 (045) High-Yield Toner, 2200 Page-Yield, Cyan (Discontinued)

  • Mfr # 1245C001
  • Zoro # G4580001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1245C001
Zoro #
G4580001
UPC #
13803279924
Country of Origin
Japan

Details

Market Indicator Cartridge No.
45
Item
Print and Imaging Supplies
Max. Page Yield
2200
Color
Cyan
For Use With
Canon® imageCLASS LBP612Cdw, MF632Cdw, MF634Cdw
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
45
Product Type
Toner Cartridge
Weight
1.68 lbs
Device Types
Laser Printer
Supply Type
Toner
Yield Type
High-Yield

Description

Canon® 1245C001 (045) High-Yield Toner, 2200 Page-Yield, Cyan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.