Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon 1246C001 (045) High-Yield Toner, 2800 Page-Yield, Black 1246C001

1246C001 (045) High-Yield Toner, 2800 Page-Yield, Black (Discontinued)

  • Mfr # 1246C001
  • Zoro # G4599960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1246C001
Zoro #
G4599960
UPC #
13803279931
Country of Origin
Japan

Details

Market Indicator Cartridge No.
45
Item
Print and Imaging Supplies
Max. Page Yield
2800
Color
Black
For Use With
Canon® imageCLASS LBP612Cdw, MF632Cdw, MF634Cdw
Remanufactured Cartridge Number
45
Compatible OEM Model Number
Canon
Product Type
Toner Cartridge
Compatibility
Canon Printers: LB610C Series, Color imageCLASS MF630C Series
Weight
1.725 lbs
Supply Type
Toner
Device Types
Laser Printer
Yield Type
High-Yield

Description

Canon® 1246C001 (045) High-Yield Toner, 2800 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.