Zoro Homepage
This item is Discontinued.
Canon 1249C001 (046) Toner, 2300 Page-Yield, Cyan 1249C001

1249C001 (046) Toner, 2300 Page-Yield, Cyan (Discontinued)

  • Mfr # 1249C001
  • Zoro # G4600545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1249C001
Zoro #
G4600545
UPC #
13803279962
Country of Origin
Japan

Details

Market Indicator Cartridge No.
46
Item
Print and Imaging Supplies
Max. Page Yield
2300
Color
Cyan
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
46
For Use With
Canon® imageCLASS LBP654Cdw, MF731Cdw, MF733Cdw, MF735Cdw
Product Type
Toner Cartridge
Compatibility
Canon Printers: LBP650C Series, Color ImageClass MF73OC Series
Weight
1.795 lbs
Device Types
Laser Printer
Supply Type
Toner

Description

Canon® 1249C001 (046) Toner, 2300 Page-Yield, Cyan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.