Zoro Homepage
This item is Discontinued.
Canon 1251C001 (046) High-Yield Toner, 5000 Page-Yield, Yellow 1251C001

1251C001 (046) High-Yield Toner, 5000 Page-Yield, Yellow (Discontinued)

  • Mfr # 1251C001
  • Zoro # G4585653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251C001
Zoro #
G4585653
UPC #
13803279986
Country of Origin
Japan

Details

Market Indicator Cartridge No.
46
Item
Print and Imaging Supplies
Max. Page Yield
5000
Color
Yellow
Compatible OEM Model Number
Canon
For Use With
Canon® imageCLASS LBP654Cdw, MF731Cdw, MF733Cdw, MF735Cdw
Remanufactured Cartridge Number
46
Product Type
Toner Cartridge
Compatibility
Canon imageCLASS Printers: LBP654CD, MF733Cdw
Weight
1.965 lbs
Supply Type
Toner
Yield Type
High-Yield
Device Types
Laser Printer

Description

Canon® 1251C001 (046) High-Yield Toner, 5000 Page-Yield, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.