Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon 1253C001 (046) High-Yield Toner, 5000 Page-Yield, Cyan 1253C001

1253C001 (046) High-Yield Toner, 5000 Page-Yield, Cyan (Discontinued)

  • Mfr # 1253C001
  • Zoro # G4584262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1253C001
Zoro #
G4584262
UPC #
13803280029
Country of Origin
Japan

Details

Market Indicator Cartridge No.
46
Item
Print and Imaging Supplies
Max. Page Yield
5000
Color
Cyan
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
46
For Use With
Canon® imageCLASS LBP654Cdw, MF731Cdw, MF733Cdw, MF735Cdw
Compatibility
Canon LBP654CDW Printer
Product Type
Toner Cartridge
Weight
1.93 lbs
Device Types
Laser Printer
Yield Type
High-Yield
Supply Type
Toner

Description

Canon® 1253C001 (046) High-Yield Toner, 5000 Page-Yield, Cyan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.