Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Canon 1254C001 (046) High-Yield Toner, 6300 Page-Yield, Black 1254C001

1254C001 (046) High-Yield Toner, 6300 Page-Yield, Black (Discontinued)

  • Mfr # 1254C001
  • Zoro # G4605439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1254C001
Zoro #
G4605439
UPC #
13803280043
Country of Origin
Japan

Details

Market Indicator Cartridge No.
46
Item
Print and Imaging Supplies
Max. Page Yield
6300
Color
Black
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
46
For Use With
Canon® imageCLASS LBP654Cdw, MF731Cdw, MF733Cdw, MF735Cdw
Product Type
Toner Cartridge
Compatibility
Canon ImageCLASS Printers: LBP654CDW, MF733Cdw
Weight
2.065 lbs
Yield Type
High-Yield
Device Types
Laser Printer
Supply Type
Toner

Description

Canon® 1254C001 (046) High-Yield Toner, 6300 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.