Zoro Homepage

1287C001 (PG-243) Ink, Black

  • Mfr # 1287C001

  • Zoro # G502690614


product price: $26.99
/ea

Key Features

Market Indicator Cartridge No.
PG-243
Color
Black
Weight
0.15 lbs
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
PG-243
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1287C001
Zoro #
G502690614
UPC #
13803272628
Country of Origin
Japan

Details

Market Indicator Cartridge No.
PG-243
Item
Print and Imaging Supplies
Color
Black
Weight
0.15 lbs
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
PG-243
For Use With
Canon® PIXMA MG2420, MG2520, MG2920, MG2922, MG2924, MG3020
Ink Base
Pigment-Based
Supply Type
Ink
Device Types
Inkjet Printer

Description

Pigment based ink formulation. Fully compatible replacement for PG-245 ink cartridges. Genuine Canon® ink cartridges allow free access to premium content via Creative Park Premium. FINE (Full-Photolithography Inkjet Nozzle Engineering) technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.