This item is Discontinued.

Canon 1596C001 (GI-290) High-Yield Ink, 7,000 Page-Yield, Cyan 1596C001

1596C001 (GI-290) High-Yield Ink, 7,000 Page-Yield, Cyan (Discontinued)

  • Mfr # 1596C001
  • Zoro # G903450770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1596C001
Zoro #
G903450770
UPC #
13803280791
Country of Origin
Japan

Details

Market Indicator Cartridge No.
GI-290
Item
Print and Imaging Supplies
Max. Page Yield
7000
Color
Cyan
Remanufactured Cartridge Number
GI-290
Compatible OEM Model Number
Canon
For Use With
Canon® PIXMA G1200, G2200, G3200, G4200
Weight
0.12 lbs
Supply Type
Ink
Device Types
Inkjet Printer
Yield Type
High-Yield

Description

Remarkable quality and durability. Dye based ink formulation to produce rich beautiful colors. Designed for Canon® MegaTank Printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.