Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon 1596C005 (GI-290) Ink, Cyan/Magenta/Yellow, 3PK 1596C005

1596C005 (GI-290) Ink, Cyan/Magenta/Yellow, 3PK (Discontinued)

  • Mfr # 1596C005
  • Zoro # G203450852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1596C005
Zoro #
G203450852
UPC #
660685205468
Country of Origin
Japan

Details

Market Indicator Cartridge No.
GI-290
Item
Print and Imaging Supplies
Color
Cyan; Magenta; Yellow
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
GI-290
For Use With
Canon® PIXMA G1200, G2200, G3200, G4200
Weight
0.832 lbs
Supply Type
Ink
Device Types
Inkjet Printer
Liquid Volume
70 mL
Ink Base
Dye-Based

Description

Remarkable quality and durability. Dye based ink formulation to produce rich beautiful colors. Designed for Canon® MegaTank Printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.