Zoro Homepage
This item is Discontinued.
Canon 2075C001 (PGI-280) Ink, 250 Page-Yield, Black 2075C001

2075C001 (PGI-280) Ink, 250 Page-Yield, Black (Discontinued)

  • Mfr # 2075C001
  • Zoro # G402690455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2075C001
Zoro #
G402690455
UPC #
13803287790
Country of Origin
Japan

Details

Market Indicator Cartridge No.
PGI-280
Item
Print and Imaging Supplies
Max. Page Yield
250
Color
Black
Remanufactured Cartridge Number
PGI-280
Weight
0.1 lbs
For Use With
CanonĀ® PIXMA TS6120, TR7520, TS8120, TR8520, TS9120
Compatible OEM Model Number
Canon
Supply Type
Ink
Device Types
Inkjet Printer

Description

Pigment ink used for printing documents on plain paper and ensures crisp and sharp text with great longevity. Individual ink tanks optimize efficiency, as you only need to replace the ink that runs out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.