Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Canon 2169C001 (051H) High-Yield Toner, 4100 Page-Yield, Black 2169C001

2169C001 (051H) High-Yield Toner, 4100 Page-Yield, Black (Discontinued)

  • Mfr # 2169C001
  • Zoro # G4581130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2169C001
Zoro #
G4581130
UPC #
13803288766
Country of Origin
Japan

Details

Market Indicator Cartridge No.
051H
Item
Print and Imaging Supplies
Max. Page Yield
4100
Color
Black
For Use With
Canon® imageCLASS LBP162dw
Remanufactured Cartridge Number
051H
Compatible OEM Model Number
Canon
Compatibility
Canon imageClass LBP160 Series Printers
Product Type
Toner Cartridge
Weight
1.1 lbs
Supply Type
Toner
Device Types
Laser Printer
Yield Type
High-Yield

Description

Canon® 2169C001 (051H) High-Yield Toner, 4100 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.