This item is Discontinued.

Canon Canon 2234C001 Wireless Compact Photo Printer with AirPrint & Mopria Device Printing; Black 2234C001

Canon 2234C001 Wireless Compact Photo Printer with AirPrint & Mopria Device Printing; Black (Discontinued)

  • Mfr # 2234C001
  • Zoro # G404158472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2234C001
Zoro #
G404158472
UPC #
13803290493
Country of Origin
China

Description

Not only will your photos be instantly dry, but they will also look great for up to 100 years4 and are even water resistant! Enjoy the simplicity of connecting your smartphone and tablet with ease, through the Canon PRINT app3. You can even print directly from USB, or your camera's memory card2. The sleek, portable design lets you bring the SELPHY CP1300 with you - and with the optional battery back you can print and share your memories wherever you are With the tilting 3.2" LCD screen it's easy to choose, edit and print your favorite photos. Output tray capacity: paper tray: 18 Sheets with postcard size paper cassette.

Specifications
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.