3113C002 Pixma G6020 Wireless Megatank All-in-One Printer
- Mfr # 3113C002
- Zoro # G803852551
Key Features
Specifications
Product Information
- MFR #
- 3113C002
- Zoro #
- G803852551
- UPC #
- 13803317824
- Country of Origin
- China
Dimensions
- Depth
- 14.6"
- Width
- 15.9"
- Height
- 7.7"
- Media Size
- Photo - 4" x 6"
Details
- Printer Connectivity
- Wireless
- Printer Series
- G
- Item
- Inkjet Multifunction Printer
- Scanner Type
- Flatbed
- Features
- Wireless LAN, USB
- Maximum Photo Print Speed
- 45 Second
- Standard Input Media Capacity
- 350 sheets
- Copier Type
- Flatbed
- Duty Cycle
- 5000
- Duplex Printing
- Automatic
- Optical Resolution (dpi)
- 1200
- Media Type
- Semi-gloss Photo Paper
- Virtual Assistant Supported
- Google Assistant
- Wireless Print Technology
- Wireless PictBridge
- Multifunction Devices
- Copier/Printer/Scanner
- Maximum Print Resolution (dpi)
- 4800 x 1200
- Media Handling
- 1 x Input Tray - 100 Sheet Capacity
- Mounting
- Desktop
Description
The Canon PIXMA G6020 Wireless MegaTank All-In-One Printer is made for those who want to print, copy, and scan without having to worry about replacing costly ink cartridges or wait for a new set of ink to be delivered. The PIXMA G6020 Wireless MegaTank printer features a high page yield of up to 6000 pages of black text and up to 7700 vivid color pages. This multitasking powerhouse also delivers high-quality and beautiful borderless photos with effortless connectivity - allowing you to print from all your favorite devices. The PIXMA G6020 MegaTank printer is the wireless all-in-one that can keep up with all of your printing, copying, and scanning needs while delivering a high page yield with sharp black text and vivid color images, all while saving you time and money.
Features- All-in-one printer gives you printing, copying, and scanning capability
- Borderless printer creates documents up to 4800 x 1200 dpi for sharp resolution
- 13 ipm in black/white and 6.8 ipm in color with a monthly duty cycle of 5000 pages
- 1 x USB 2.0, 1 x LAN, and Wi-Fi connectivity help to enhance productivity
- Help save paper and create two-sided documents with automatic duplex printing
- Meets or exceeds ENERGY STAR standard
- Weight: 25.4 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.