Zoro Homepage
This item is Discontinued.
Canon 3252C001 (121) Toner, 5,000 Page-Yield, Black 3252C001

3252C001 (121) Toner, 5,000 Page-Yield, Black (Discontinued)

  • Mfr # 3252C001
  • Zoro # G302690500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3252C001
Zoro #
G302690500
UPC #
13803309959
Country of Origin
Japan

Details

Market Indicator Cartridge No.
121
Item
Print and Imaging Supplies
Max. Page Yield
5000
Color
Black
For Use With
CanonĀ® imageCLASS D1620, D1650
Remanufactured Cartridge Number
121
Compatible OEM Model Number
Canon
Weight
2.63 lbs
Supply Type
Toner
Device Types
Laser Printer

Description

Designed by Canon engineers and manufactured in Canon facilities, GENUINE supplies are developed using precise specifications, so you can be confident that your Canon device will produce high-quality results consistently. The Single-Cartridge System combines the toner and drum into the same unit, which means you only have one consumable to replace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.