Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon 3482B003 (324LL) High-Yield Toner, 12500 Page-Yield, Black 3482B003

3482B003 (324LL) High-Yield Toner, 12500 Page-Yield, Black (Discontinued)

  • Mfr # 3482B003
  • Zoro # G4578601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3482B003
Zoro #
G4578601
UPC #
660685051942
Country of Origin
Japan

Details

Market Indicator Cartridge No.
324LL
Item
Print and Imaging Supplies
Max. Page Yield
12500
Color
Black
For Use With
Canon® imageCLASS LBP6000, LBP7000 Series
Remanufactured Cartridge Number
324LL
Compatible OEM Model Number
Canon
Product Type
Toner Cartridge
Compatibility
Canon Laser Shot LBP-6750 Printer
Weight
5.8 lbs
Device Types
Multifunction Laser Printer
Supply Type
Toner
Yield Type
High-Yield

Description

Canon® 3482B003 (324LL) High-Yield Toner, 12500 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.