Shop CANON
See all product information
Create Account
3853A010 Economy Bond Paper 24'' x 150 feet Roll
- Mfr # 3853A010
- Zoro # G103686863
product price:Â
$
54.15
/ea
Key Features
Sheet Size
24" x 150 ft
Grammage
75 g/m²
Series
Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3853A010
- Zoro #
- G103686863
- UPC #
- 30275656947
- Country of Origin
- China
- Item
- Bond Paper
- Grammage
- 75 g/m²
- Series
- Premium
Dimensions
- Sheet Size
- 24" x 150 ft
Description
Uncoated paper has a smooth surface for crisp, clear ink acceptance and superior line quality. Great for presentation mapping, microfilming and general CAD/GIS applications. For use with large format inkjet printers. Size: 24" x 150 ft; Paper Color(s): White; Paper Weight: 51 lbs.; Sheets Per Unit: N/A.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.