Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon 3in1 Wireless MonoChrome Laser, D570 1418C025

3in1 Wireless MonoChrome Laser, D570 (Discontinued)

  • Mfr # 1418C025
  • Zoro # G6803983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1418C025
Zoro #
G6803983
UPC #
13803275117
Country of Origin
Unknown

Dimensions

Height
12.3"
Depth
14.6"
Width
15.4"

Details

Power Source
AC Supply
Product Type
Laser Multifunction Printer

Description

3 in 1, Wireless, Monochrome, Laser Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.