Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Canon 4409C001 (GI-26) Ink, 6,000 Page-Yield, Black 4409C001

4409C001 (GI-26) Ink, 6,000 Page-Yield, Black (Discontinued)

  • Mfr # 4409C001
  • Zoro # G102690557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4409C001
Zoro #
G102690557
UPC #
13803330816
Country of Origin
Japan

Details

Market Indicator Cartridge No.
GI-26
Item
Print and Imaging Supplies
Max. Page Yield
6000
Color
Black
Compatible OEM Model Number
Canon
For Use With
Canon® MAXIFY GX6020, GX7020
Remanufactured Cartridge Number
GI-26
Weight
0.46 lbs
Ink Base
Pigment-Based
Supply Type
Ink
Device Types
Inkjet Printer

Description

Pigment ink for sharp crisp color documents. Easy to use no-squeeze bottle. Specialized Keyed Bottle shape for each color to only fit and fill the correct ink tank. Genuine Canon® inks provide peak performance that is specifically designed for compatible Canon® printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.