This item is Discontinued.

Canon 4479A292 (BCI-3E/BCI-6) Ink/Paper Combo, 280 Page-Yield, Black/Cyan/Magenta/Yellow 4479A292

4479A292 (BCI-3E/BCI-6) Ink/Paper Combo, 280 Page-Yield, Black/Cyan/Magenta/Yellow (Discontinued)

  • Mfr # 4479A292
  • Zoro # G703450871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4479A292
Zoro #
G703450871
UPC #
750845831528
Country of Origin
Japan

Dimensions

Size
4 x 6

Details

Market Indicator Cartridge No.
BCI-3E; BCI-6
Item
Print and Imaging Supplies
Max. Page Yield
280
Color
Black; Cyan; Magenta; Yellow
For Use With
CanonĀ® i560, i860; PIXMA iP3000, iP4000, iP4000R, iP5000, MP750, MP760, MP780
Remanufactured Cartridge Number
BCI-3E; BCI-6
Compatible OEM Model Number
Canon
Finish
Glossy
Weight
0.757 lbs
Supply Type
Ink/Paper Combo
Device Types
Inkjet Printer
Sheet Quantity
50

Description

Beautiful and crisp prints that are scratch-, smudge-, water- and fade-resistant. Deliver consistently impressive printed output. Includes everything you need: ink tanks and glossy photo paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.