Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon 4526C001 (GI-21) Ink, Black 4526C001

4526C001 (GI-21) Ink, Black (Discontinued)

  • Mfr # 4526C001
  • Zoro # G002690626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4526C001
Zoro #
G002690626
UPC #
13803330939
Country of Origin
Japan

Details

Market Indicator Cartridge No.
GI-21
Item
Print and Imaging Supplies
Color
Black
For Use With
CanonĀ® PIXMA G1220, G2260, G3260
Compatible OEM Model Number
Canon
Weight
0.4 lbs
Remanufactured Cartridge Number
GI-21
Supply Type
Ink
Device Types
Inkjet Printer
Liquid Volume
170 mL
Ink Base
Pigment-Based

Description

Genuine GI-21 Pigment Ink Tank designed specifically for select Canon MegaTank printers. Pigment-based ink formulation for sharp text and vibrant images on plain paper. Specialized ink bottles created for each color to fit and fill compatible MegaTank printers easily!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.