Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon 6264B012 (332LL) Toner, 12000 Page-Yield, Black 6264B012

6264B012 (332LL) Toner, 12000 Page-Yield, Black (Discontinued)

  • Mfr # 6264B012
  • Zoro # G4603984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6264B012
Zoro #
G4603984
UPC #
660685051980
Country of Origin
Japan

Details

Market Indicator Cartridge No.
332LL
Item
Print and Imaging Supplies
Max. Page Yield
12000
Color
Black
Compatible OEM Model Number
Canon
For Use With
Canon® imageCLASS LBP6000, LBP7000 Series
Remanufactured Cartridge Number
332LL
Product Type
Toner Cartridge
Compatibility
Canon imageCLASS Printer LBP7780Cdn
Weight
3.59 lbs
Device Types
Multifunction Laser Printer
Supply Type
Toner

Description

Canon® 6264B012 (332LL) Toner, 12000 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.