Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon 7739A001 (KC-36IP) Ink/Paper Combo, Black/Tri-Color 7739A001

7739A001 (KC-36IP) Ink/Paper Combo, Black/Tri-Color (Discontinued)

  • Mfr # 7739A001
  • Zoro # G6074964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7739A001
Zoro #
G6074964
UPC #
13803013023
Country of Origin
Japan

Dimensions

Size
2.1 x 3.4
Sheet Size (W x H)
2.1 x 3.4

Details

Market Indicator Cartridge No.
KC-36IP
Item
Print and Imaging Supplies
Color
Black; Tri-Color
Remanufactured Cartridge Number
KC-36IP
For Use With
Canon® CP-100, CP-200, CP-220, CP-300, CP-330; SELPHY CP400, CP510, CP600, CP710
Product Type
Photo Paper
Compatibility
CP-100, Canon Card Photo Printers
Finish
Glossy
Weight
0.328 lbs
Paper Finish
Glossy
Device Types
Dye Sublimation Printer
Supply Type
Ink/Paper Combo
Sheet Quantity
36
Ink Base
Dye-Based

Description

Canon® 7739A001 (KC-36IP) Ink/Paper Combo, Black/Tri-Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.