This item is Discontinued.

Canon 7981A004 Canon Usa Matte Photo Paper 8.5 X 11in- 50 Sheets - Matte Mp-101 Ltr_50 7981A004

This item is Discontinued.

Canon

7981A004 Canon Usa Matte Photo Paper 8.5 X 11in- 50 Sheets - Matte Mp-101 Ltr_50 (Discontinued)

Mfr # 7981A004
Zoro # G104012241
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7981A004
Zoro #
G104012241
UPC #
-
Country of Origin
Japan

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter

Details

Item
Photo Paper
Color
White
Finish
Matte
For Use With
i320, i450, i470D, i550, i70, i850, i9100, i950, MultiPASS F20, MultiPASS F60, MultiPASS F80, S200, S300, S330, S520, S530D, S750, S820, S820D, S830D, S900, S9000
Sheet Standard
Letter
Surface Finish
Matte

Description

Canon usa matte photo paper 8.5 x 11in- 50 sheets - matte mp-101 ltr_50
matte photo paper 8.5 x 11in- 50 sheets - matte mp-101 ltr_50
Manufacturer : Canon Usa
UPC : 013803017014

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.