Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Canon 8191A003 (BCI-15) Ink, 130 Page-Yield, Tri-Color, 2PK 8191A003

8191A003 (BCI-15) Ink, 130 Page-Yield, Tri-Color, 2PK (Discontinued)

  • Mfr # 8191A003
  • Zoro # G903450817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8191A003
Zoro #
G903450817
UPC #
13803020892
Country of Origin
Japan

Details

Market Indicator Cartridge No.
BCI-15
Item
Print and Imaging Supplies
Max. Page Yield
130
Color
Tri-Color
For Use With
CanonĀ® i70, i80
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
BCI-15
Weight
0.102 lbs
Device Types
Inkjet Printer
Supply Type
Ink

Description

Produces crisp images that last. Each cartridge is designed to print the highest number of quality pages possible. Brings out the best in your printer every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.