Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon 8955A001 (FX-8) Toner, 3500 Page-Yield, Black 8955A001

8955A001 (FX-8) Toner, 3500 Page-Yield, Black (Discontinued)

  • Mfr # 8955A001
  • Zoro # G4589269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8955A001
Zoro #
G4589269
UPC #
13803031805
Country of Origin
Japan

Details

Market Indicator Cartridge No.
FX-8
Item
Print and Imaging Supplies
Max. Page Yield
3500
Color
Black
For Use With
Canon® FAXPHONE LC510; Canon®
Remanufactured Cartridge Number
No
Package Type
OEM
Product Type
Toner Cartridge
Compatibility
Canon LaserClass Fax Machines:510, 310, L380, L380S, L400, Canon ImageClass Printers: D360, D320, D340
Device Types
Fax
Supply Type
Toner

Description

Canon® 8955A001 (FX-8) Toner, 3500 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.