Zoro Homepage
This item is Discontinued.
Canon 9473A003 (BCI-6) Ink, 370 Page-Yield, Green 9473A003

9473A003 (BCI-6) Ink, 370 Page-Yield, Green (Discontinued)

  • Mfr # 9473A003
  • Zoro # G403450843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9473A003
Zoro #
G403450843
UPC #
13803040180
Country of Origin
Japan

Details

Market Indicator Cartridge No.
BCI-6
Item
Print and Imaging Supplies
Max. Page Yield
370
Color
Green
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
BCI-6
For Use With
Canon® BJC-i990; PIXMA iP8500
Weight
0.103 lbs
Supply Type
Ink
Device Types
Inkjet Printer

Description

Create photo-quality printouts with ease. Canon® ink delivers the results you demand. Long-lasting cartridges use ink reliably and effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.