All-In-One Printr, 19 ppm, 12inHx14-7/8inW

  • Mfr # CNM5258B001

  • Zoro # G0547191


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Functions
Copy, Fax, Print, Sort
Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
19 Sheets/min
Print Resolution (Black)
600 x 600 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNM5258B001
Zoro #
G0547191
UPC #
013803135459
Country of Origin
Korea, Republic of

Dimensions

Max. Paper Size
8 1/2 in x 14 in
Width
14.7"
Height
12"
Depth
12"
Overall Height
12 in
Overall Width
14 3/4 in
Fax Resolution (Black) (Width x Height)
200 x 400 dpi
Accepts Paper Size
A4; A5; B5; Executive; Envelopes; Legal; Letter; Statement
Maximum Copy Size (W x H)
8.5 x 14
Paper Size
A4, A5, B5 Envelopes, Envelopes, Executive, Legal, Letter, Statement
Overall Depth
12 in

Details

Item
Multifunction Printer
Functions
Copy, Fax, Print, Sort
Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
19 Sheets/min
Print Resolution (Black)
600 x 600 dpi
Operating System Compatibility
Mac(R) OS X 10.4.9 and Later, Windows(R) XP, Vista(TM), 7
Network Ready
Not Network Ready
Connector/Port/Interface
USB
Max. Copies
999
Monthly Duty Cycle
8,000
Fax Transmission Speed
33.6 Kbits
Includes
Starter Cartridge
Network Capable
Not Network Capable
LCD Display
Yes
Sorting Function
Yes
Standards
Energy Star Qualified
Color
White
Paper Tray Capacity
150
Transmission Speed
3 sec/page
Product Type
Multifunction Printer
Power Source
AC Supply
Grayscale Halftones
256
Machine Functions
Copy; Fax; Print
Auto Document Feed/Sheets
30
Fax Pages - Maximum
512
Reduction Percentage - Minimum
50 %
Copies - Maximum
99
Enlargement Percentage - Maximum
200 %
Display Type
LCD
Print Resolution - Black
600 x 600 dpi

Description

All-In-One Printer, Functions Printer, Copier, Fax, Print Speed (Black) 19 ppm, Print Resolution (Black) 600 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 999, Sorting Function Yes, LCD Display Yes, Operating System Compatibility Mac(r) OS X 10.4.9 and Later, Windows(r) XP, Vista(TM), 7, Fax Transmission Speed 33.6 kbps, Connector/Port/Interface USB, Network Ready No, Network Capable No, Monthly Duty Cycle 8000, Height 12 In., Width 14-7/8 In., Depth 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.