Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon BCI3EBK, BCI-3E, Ink, 560 Page-Yield, Black 4479A230

BCI3EBK, BCI-3E, Ink, 560 Page-Yield, Black (Discontinued)

  • Mfr # 4479A230
  • Zoro # G7206313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4479A230
Zoro #
G7206313
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
BCI-3E
Printer Series
None
Printer Model
BJC-3000, 6000, i550, i560, i850, i860, S400, S450, S500, S520, S530D, S600, S630, S630N, S750, MultiPASS C755, F30, F50, F60, F80, MP700, MP730, MP750, MP760, MP780
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
560
Color
Black
Remanufactured Cartridge Number
No
For Use With
CanonĀ® BJC-3000, 6000, i550, i560, i850, i860, S400, S450, S500, S520, S530D, S600, S630, S630N, S750; MultiPASS C755, F30, F50, F60, F80, MP700, MP730, MP750, MP760, MP780; CanonĀ®
Product Type
Ink Cartridge
Compatibility
Canon Printers: BJC-3000, BJC-3010, BJC-6000, MultiPASS C555, MultiPASS MP700, MultiPASS MP730, S400, S450
Supply Type
Ink
Device Types
Inkjet Printer

Description

Market Indicator Cartridge No. BCI-3E, Printer Brand Canon, Printer Series None, Printer Model BJC-3000, 6000, i550, i560, i850, i860, S400, S450, S500, S520, S530D, S600, S630, S630N, S750, MultiPASS C755, F30, F50, F60, F80, MP700, MP730, MP750, MP760, MP780, Max. Page Yield 560, Color Black, Cartridge Condition New, Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.