Zoro Homepage
This item is Discontinued.
Canon BCI6Y, BCI-6, Ink, 370 Page-Yield, Yellow 4708A003

BCI6Y, BCI-6, Ink, 370 Page-Yield, Yellow (Discontinued)

  • Mfr # 4708A003
  • Zoro # G7192779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4708A003
Zoro #
G7192779
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
BCI-6
Printer Series
None
Printer Model
BJC-8200, i9100, i950, S800, S820, S820D, S830D, S900, S9000, PIXMA iP3000, iP4000, iP4000R, iP5000, iP6000D, iP8500, MP750, MP760, MP780
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
370
Color
Yellow
For Use With
CanonĀ® BJC-8200, i9100, i950, S800, S820, S820D, S830D, S900, S9000; PIXMA iP3000, iP4000, iP4000R, iP5000, iP6000D, iP8500, MP750, MP760, MP780; CanonĀ®
Remanufactured Cartridge Number
No
Package Type
Retail
Product Type
Ink Cartridge
Compatibility
Canon Printers:BJC-8200, i560, i860, i900D, i9100, i950, i960, i9900, Pixma iP3000, Pixmai P4000, Pixma iP4000R, Pixma iP5000, Pixma iP6000D, Pixma iP8500, Pixma MP750, Pixma MP760, Pixma MP780, S800, S820, S820D, S830D, S900, S9000
Device Types
Inkjet Printer
Supply Type
Ink

Description

Market Indicator Cartridge No. BCI-6, Printer Brand Canon, Printer Series None, Printer Model BJC-8200, i9100, i950, S800, S820, S820D, S830D, S900, S9000, PIXMA iP3000, iP4000, iP4000R, iP5000, iP6000D, iP8500, MP750, MP760, MP780, Max. Page Yield 370, Color Yellow, Cartridge Condition New, Ink Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.