Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Canon Black Toner Cartridge, Market Indicator Cartridge No.: E20 E20

Black Toner Cartridge, Market Indicator Cartridge No.: E20 (Discontinued)

  • Mfr # E20
  • Zoro # G5262507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E20
Zoro #
G5262507
UPC #
030275488098
Country of Origin
Honduras

Details

Market Indicator Cartridge No.
E20
Printer Series
None
Printer Model
PC-140, 150, 160, 300, 310, 320, 325, 330, 330L, 400, 420, 425, 430, 530, 550, 710, 720, 730, 735, 740, 745, 770, 775, 785, 790, 795, 920, 921, 940, 950, 980, 981
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
2000
Color
Black
For Use With
CanonĀ® PC-140, 150, 160, 300, 310, 320, 325, 330, 330L, 400, 420, 425, 430, 530, 550, 710, 720, 730, 735, 740, 745, 770, 775, 785, 790, 795, 920, 921, 940, 950, 980, 981; CanonĀ®
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Compatibility
Canon Copiers:PC 100 Series, PC 300 Series, PC 400 Series, PC 500 Series, PC 550, PC 720, PC 730, PC 740, PC 760, PC 770, PC 790, PC 860, PC 880, PC 920, PC 921, PC 950, PC 980, PC 981
Device Types
Copier
Supply Type
Toner

Description

Market Indicator Cartridge No. E20, Printer Brand Canon, Printer Series None, Printer Model PC-140, 150, 160, 300, 310, 320, 325, 330, 330L, 400, 420, 425, 430, 530, 550, 710, 720, 730, 735, 740, 745, 770, 775, 785, 790, 795, 920, 921, 940, 950, 980, 981, Max. Page Yield 2000, Color Black, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.