
Black/Cyan/Magenta/Yellow,
Mfr # 0390C005
Zoro # G501956032
product price: $80.19
/pk 4, $20.05/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
CLI-271
Color
Black; Cyan; Magenta; Yellow
Remanufactured Cartridge Number
CLI-271
For Use With
CanonĀ® PIXMA MG5720 Series, MG6820 Series, MG7720
Compatible OEM Model Number
Canon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0390C005
Zoro #
G501956032
UPC #
660685140158
Country of Origin
Japan
Details
Market Indicator Cartridge No.
CLI-271
Item
Print and Imaging Supplies
Color
Black; Cyan; Magenta; Yellow
Remanufactured Cartridge Number
CLI-271
For Use With
CanonĀ® PIXMA MG5720 Series, MG6820 Series, MG7720
Compatible OEM Model Number
Canon
Weight
0.3 lbs
Supply Type
Ink
Device Types
Inkjet Printer
Description
CLI-271 series inks provide an enhanced color gamut due to an improved ink formulation. Extra-large ink tanks can help save you money, print more when you need it, and extend the time between replacing ink tanks. Smart LED lets you know when the ink is properly installed and which tank needs to be replaced.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.