Zoro Homepage

Black/Cyan/Magenta/Yellow,

  • Mfr # 2037C005

  • Zoro # G201847890


product price: $99.09
/pk 4, $24.77/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
CLI-281XL
Color
Black; Cyan; Magenta; Yellow
Compatible OEM Model Number
Canon
For Use With
Canon® TR7520, TR8520, TS6120, TS8120, TS9120
Remanufactured Cartridge Number
CLI-281XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2037C005
Zoro #
G201847890
UPC #
660685174276
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CLI-281XL
Item
Print and Imaging Supplies
Color
Black; Cyan; Magenta; Yellow
Compatible OEM Model Number
Canon
For Use With
Canon® TR7520, TR8520, TS6120, TS8120, TS9120
Remanufactured Cartridge Number
CLI-281XL
Weight
0.3 lbs
Supply Type
Ink
Device Types
Inkjet Printer

Description

Beautiful, long-lasting inks for photos at a great value. These dye-based inks are used for printing great looking photos and images. Combined with Canon® photo paper these protect your photos with the ChromaLife100 system for beautiful, long-lasting photos. The ink tanks can help you save money, print more when you need to, and extend time between replacing ink tanks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.