Zoro Homepage

Black/Cyan/Magenta/Yellow,

  • Mfr # 2091C005

  • Zoro # G901847893


product price: $65.19
/pk 4, $16.30/ea

Key Features

Market Indicator Cartridge No.
CLI-281
Color
Black; Cyan; Magenta; Yellow
For Use With
Canon® TR7520, TR8520, TS6120, TS8120, TS9120
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
CLI-281
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2091C005
Zoro #
G901847893
UPC #
660685174269
Country of Origin
Japan

Details

Market Indicator Cartridge No.
CLI-281
Item
Print and Imaging Supplies
Color
Black; Cyan; Magenta; Yellow
For Use With
Canon® TR7520, TR8520, TS6120, TS8120, TS9120
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
CLI-281
Weight
0.3 lbs
Supply Type
Ink
Device Types
Inkjet Printer

Description

Premium quality for all your images and photos. This dye-based ink tank is used for printing photos and images. Combined with Canon® photo paper it protects your photos with the ChromaLife100 system for beautiful, long-lasting photos. Individual ink tanks optimize efficiency as you only need to replace the color that runs out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.