Zoro Homepage

Calculator, Business

  • Mfr # 5936A028AA

  • Zoro # G5199945


product price: $14.29
/ea

Key Features

Display Digits
10
Display
LCD
Height
1.3"
Width
4.1"
Functions
Change Sign, Cost/Sell/Margin, Percent Add-On/Discount, Percentage, Square Root
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5936A028AA
Zoro #
G5199945
UPC #
013803141528
Country of Origin
China

Dimensions

Height
1.3"
Width
4.1"
Length
5.3"
Size
4.12 x 5.25
Display Characters Height
13.5 mm
Overall Depth
5.25 in
Overall Width
4 1/8 in

Details

Item
Basic Calculators
Display Digits
10
Display
LCD
Functions
Change Sign, Cost/Sell/Margin, Percent Add-On/Discount, Percentage, Square Root
Characteristics
+/- Switch Key, Backspace Key, Percent Key(s)
Power Supply
Battery; Solar
Includes
Battery
Product Type
Portable Calculator
Display Notation
Numeric
Memory
3-Key
Display Angle
Adjustable
Display Type
LCD
Features
Backspace Key, Memory, Independent Tax Key
Number of Digits Displayed
10
Display/Print
Display

Description

Portable Calculator, Change Sign, Cost/Sell/Margin, Percent Add-On/Discount, Percentage, Square Root, Power Supply Battery, Solar, Includes Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.