CALCULATOR, DISPLAY, DESKTOP
- Mfr # TX220TSII
- Zoro # G223364382
product price:Â
$
28.49
/ea
Key Features
Length
5.7 in
Includes
Instruction Manual
Buttons
Grand Total
Color
White
Width
5.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX220TSII
- Zoro #
- G223364382
- UPC #
- 13803257960
- Country of Origin
- China
- Includes
- Instruction Manual
- Buttons
- Grand Total
- Color
- White
- Power Supply
- Battery/Solar
- Item
- Simple Calculator
- Characteristics
- Adjustable Display, Auto Power Off, Easy-to-read Display, Sign Change, Tilt Display, Dual Power
- Functions
- Decimal Point System + (Add mode), 0, 2, 4, F (Floating position), Rounding up / off / down, Tax Calculation, Cost Sell Margin, Memory, Grand Total
Dimensions
- Length
- 5.7 in
- Width
- 5.7 in
- Height
- 1.2 in
Description
Tilt LCD; hybrid power, Memory, tax calculation & square root functions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.