Zoro Homepage

Calculator, Handheld

  • Mfr # 7438A023AA

  • Zoro # G5199680


product price: $18.99
/ea

Key Features

Display Digits
12
Display
LCD
Length
6.7"
Includes
Batteries
Functions
Change Sign, Cost/Sell/Margin, Decimal Function, Double Zero, Grand Total, Markup/Down, Percent Add-On/Discount, Percentage, Square Root
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7438A023AA
Zoro #
G5199680
UPC #
013803141535
Country of Origin
China

Dimensions

Length
6.7"
Width
4.8"
Height
1.4"
Display Characters Height
17 mm
Size
4.87 x 6.87
Overall Width
4 7/8 in
Overall Depth
6.87 in

Details

Item
Desktop Calculator
Display Digits
12
Display
LCD
Includes
Batteries
Functions
Change Sign, Cost/Sell/Margin, Decimal Function, Double Zero, Grand Total, Markup/Down, Percent Add-On/Discount, Percentage, Square Root
Power Supply
Battery; Solar
Characteristics
+/- Switch Key, Backspace Key, Decimal Function, Percent Key(s)
Product Type
Desktop Calculator
Display Notation
Numeric
Memory
3-Key
Display Angle
Fixed
Display/Print
Display
Features
Backspace Key, Memory, Independent Tax Key
Display Type
LCD
Number of Digits Displayed
12

Description

Desktop Calculator, Change Sign, Cost/Sell/Margin, Decimal Function, Double Zero, Grand Total, Markup/Down, Percent Add-On/Discount, Percentage, Square Root, Power Supply Battery, Solar, Includes Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.