Zoro Homepage

Calculator, Hndhld, 8 Digit

  • Mfr # 4009A006AA

  • Zoro # G5200137


product price: $17.49
/ea

Key Features

Display Digits
8
Display
LCD
Height
0.3"
Power Supply
Battery; Solar
Characteristics
+/- Switch Key, Percent Key(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4009A006AA
Zoro #
G5200137
UPC #
013803141542
Country of Origin
China

Dimensions

Height
0.3"
Width
4.3"
Length
5.1"
Size
4.37 x 2.75
Display Characters Height
16 mm

Details

Item
Calculator,Hndhld,8 Digit
Display Digits
8
Display
LCD
Power Supply
Battery; Solar
Characteristics
+/- Switch Key, Percent Key(s)
Includes
Battery; Case
Product Type
Calculator,Hndhld,8 Digit
Display Angle
Adjustable
Memory
4-Key
Display Notation
Numeric
Case
Self-Folding Case

Description

Calculator,Hndhld,8 Digit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.