Zoro Homepage

Calculator, Portable Display

  • Mfr # 4075A007AA

  • Zoro # G7494825


product price: $12.49
/ea

Key Features

Display Digits
8
Display
LCD
Power Supply
Battery; Solar
Functions
Percentage, Square Root
Includes
Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4075A007AA
Zoro #
G7494825
UPC #
013803141580
Country of Origin
China

Dimensions

Display Characters Height
15 mm
Size
3.5 x 4.4
Overall Width
3 1/2 in
Overall Depth
4.4 in

Details

Item
Desktop Calculator
Display Digits
8
Display
LCD
Power Supply
Battery; Solar
Functions
Percentage, Square Root
Includes
Batteries
Characteristics
Percent Key(s)
Memory
3-Key
Display Notation
Numeric
Display Angle
Fixed
Number of Digits Displayed
8
Display Type
LCD
Display/Print
Display
Features
Memory
Product Type
Desktop Calculator

Description

User-friendly calculator with great layout and large crystal clear display. Eye-angled upright display helps prevent overhead glare and eyestrain. Solar/battery dual-powered for use no matter the lighting conditions.
  • • User-friendly calculator with great layout and large crystal clear display.
  • • Eye-angled upright display helps prevent overhead glare and eyestrain.
  • • Solar/battery dual-powered for use no matter the lighting conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.