Zoro Homepage

Calculator, Printing, 14 Digit Mp41Dhiii

  • Mfr # MP41DHIII

  • Zoro # G9310723


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Display Digits
14
Display
LCD
Print Speed
4.3 lps
Type
Printing Calculator
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP41DHIII
Zoro #
G9310723
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
3.3 in
Width
9 in

Details

Item
Calculator,Printing,14 Digit Mp41Dhiii
Display Digits
14
Display
LCD
Print Speed
4.3 lps
Type
Printing Calculator
Color
Gray
Power Supply
AC Supply
Functions
Add Mode 0, 2, 3, 4, 6, Floating, Decimal Point Positions, Cost/Sell/Margin Calculation, Memory, Grand Total, Round-Up/Off/Down, Currency Conversion, Tax Calculation
Characteristics
Auto Power Off, Heavy Duty, Sign Change, Item Count; Dual Color Print
Standards
UL Listed Certification
Buttons & Keys
Double/Triple Zero
Print Technology
Dot Matrix

Description

Calculator,Printing,14 Digit Mp41Dhiii

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.