This item is Discontinued.

Canon CANON 0898B001 PFI-102Y Yellow Ink Tank 130ml 0898B001

CANON 0898B001 PFI-102Y Yellow Ink Tank 130ml (Discontinued)

  • Mfr # 0898B001
  • Zoro # G603852591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0898B001
Zoro #
G603852591
UPC #
13803058352
Country of Origin
Japan

Description

Canon has poured all the Know How of its extraordinary history of developing innovative office machines into each of its copiers printers and networked office systems. The same superiority of design and manufacture goes into all of the Canon-branded consumable imaging supplies and parts for this equipment. Naturally no one makes better parts and supplies for Canon products than Canon. Using genuine Canon parts and supplies is your best insurance against equipment damage and possibly voiding your equipment warranty.Primary InformationCapacity:;;130 ml;Output Color:;;Yellow;Product Type:;;Ink tank;Printer Technology:;;Ink-jet;Compatibility:;;IPF500 IPF600 IPF700;UNSPSC CodeUNSPSC Code:;;44103105;

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.